No Product Image Available
Cgw Abrasives

Carbide Burr, Radius End, Tree Radius Shape SF Head, 1/2 in Dia Head, 1 in L of Cut, 2-3/4 in OAL,


product price: $17.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CGW Carbide Burr, Radius, 1/2 in Head Dia, 1 in Length of Cut, 2-3/4 in Overall Length, Tree Radius Shape SF Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 38000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SF-5 Industry Specification

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.