Shop All Carbide Burs
Cgw Abrasives
Carbide Burr, Radius End, Taper Radius Shape SL Head, 3/8 in Dia Head, 1-1/16 in L of Cut, 2-5/16
Mfr # 62508
Zoro # G108729589
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62508
- Zoro # G108729589
- UPC # 655332625089
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, Radius, 3/8 in Head Dia, 1-1/16 in Length of Cut, 2-5/16 in Overall Length, Taper Radius Shape SL Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 50000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SL-3 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Wetordry Sandpaper, 32021, 1000 Grit, 9 inch x 11 inch, 5PK (7010328060)
- WEILER 3/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/16" Brush Length (21232)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 3"x3" (13C280)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (805-2364)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-4, 7/16 (10619)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23322)
- FORNEY Tungsten Carbide Burr, 1/8 in Cylindrical SA-43 (60140)
- DRILL AMERICA 1/8"x3/32" Ball End Carbide Burr 1/4 Shank (DULSD11)
- M.A. FORD Carbide Bur, 3.00Mm (69010027L3M)
- Cgw Abrasives Carbide Burs