Shop All Carbide Burs
Cgw Abrasives
Carbide Burr, Ball Shape SD Head, 3/8 in Dia Head, 5/16 in L of Cut, 2-5/64 in OAL, Double Cut Cut
Mfr # 62407
Zoro # G408729593
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62407
- Zoro # G408729593
- UPC # 655332624075
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, 3/8 in Head Dia, 5/16 in Length of Cut, 2-5/64 in Overall Length, Ball Shape SD Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 50000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SD-3 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu Hard Water Removal System 6 Inch (106-3006)
- DEDECO SUNBURST 7/8'' TC DISCS PINK 1000 GRIT (S/C) 100/BX (7294)
- MARCO #6 Ceramic Nozzle - 3/8" (10CN651)
- CLESCO CR-16-8 Standard Tapered Type Mandrel for Cartridge Roll (CR-16-8)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C116BDC)
- EAGLE TAPTEK CUTTING TOOLS SE-5 1/2 X 6in OAL OVAL SOLID CARBIDE DOUBLE CUT BURR (CB-SE-5-D)
- MASTERCUT TOOL 11300 1/4x5/8x1/4x2 Pointed Tree Doublecut (SG-1DC)
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24461)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (962-3750-60)
- Cgw Abrasives Carbide Burs