Shop All Carbide Burs
Cgw Abrasives
Carbide Burr, Ball Shape SD Head, 1/4 in Dia Head, 7/32 in L of Cut, 2 in OAL, Double Cut Cut
Mfr # 62404
Zoro # G208729564
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62404
- Zoro # G208729564
- UPC # 655332624044
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, 1/4 in Head Dia, 7/32 in Length of Cut, 2 in Overall Length, Ball Shape SD Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 70000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SD-1 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Adhesive/PSA Disc Backup Pad, 5D (63642506131)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- IPA Grinding Wheel, Diamond Coated, 4.5" (8150)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/8 (48273)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002025)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002075)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- WALTER SURFACE TECHNOLOGIES Carb Burr, Cyl Roundnose, Sc1/4"x1/2"x1" (01V008)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- Cgw Abrasives Carbide Burs