Shop All Abrasive Rolls
Cgw Abrasives
Abrasive Roll, 2x50 yd., A/O, 220G
Mfr # 63088
Zoro # G4100463
Sold in multiples of 3 for $100.77
$100.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 63088
- Zoro # G4100463
- Country of Origin Turkey
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Item | Shop Roll |
Description
Abrasive Roll,2x50 yd.,A/O,220G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 4.5" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (61500303047)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 12"x1/8"x1" (66252843249)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 320 Grit, TR (66261009192)
- DYNABRADE Hard Platen Pad, 5 pcs. (11605)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 120G (63085)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 100G (63074)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 320G (63070)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 80G (63083)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P320, 1/RL (23-573-320)
- Cgw Abrasives Abrasive Rolls