Shop All Abrasive Rolls
Cgw Abrasives
Abrasive Roll, 1x50 yd., A/O, 320G
Mfr # 63070
Zoro # G4100037
product price: $19.19
/ea
Sold in multiples of 6 for $115.14
$115.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 63070
- Zoro # G4100037
- Country of Origin Turkey
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Item | Shop Roll |
Description
Abrasive Roll,1x50 yd.,A/O,320G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qlok-R Za/Y 2In 36 (31718)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 80G (08834131514)
- KODIAK CUTTING TOOLS SE-5 Type SE Carbide Bur Egg Shape Double Cut (5425805)
- DIABLO METAL GRIND DISC 5""X7/8"" (DBD050250701F)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 120G (63085)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 400G (63071)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 80G (63083)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 60G (63062)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- VSM Abrasive Roll, AO, 120 Grit, 1"x50 yd., Br (332512)
- Cgw Abrasives Abrasive Rolls