Shop All Abrasive Rolls
Cgw Abrasives
Abrasive Roll, 1x50 yd., A/O, 240G
Mfr # 63069
Zoro # G4100238
Sold in multiples of 6 for $101.34
$101.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 240
- Abrasive Material Premium Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 63069
- Zoro # G4100238
- Country of Origin Turkey
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Premium Aluminum Oxide |
Backing Material | Cotton Cloth |
Item | Shop Roll |
Description
Abrasive Roll,1x50 yd.,A/O,240G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 18" Abrasive Blasting Pot Lid (1035060)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136205)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P280G, AlO (66261131474)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 60G (63062)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 320G (63070)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 240G (63079)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 80G (63083)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 400G (63071)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41828)
- Cgw Abrasives Abrasive Rolls