Shop All Abrasive Rolls
Cgw Abrasives
Abrasive Roll, 1x50 yd., A/O, 100G
Mfr # 63064
Zoro # G4099991
Sold in multiples of 6 for $93.54
$93.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 100
- Abrasive Material Premium Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 63064
- Zoro # G4099991
- Country of Origin Turkey
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 100 |
Abrasive Material | Premium Aluminum Oxide |
Backing Material | Cotton Cloth |
Item | Shop Roll |
Description
Abrasive Roll,1x50 yd.,A/O,100G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104907)
- GLASS RENU GlassRenu RenuDisks Gray 5 Inch (106-4055)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261097678)
- SGSPRO Carbide Bur, Cyl End, 1/4in, Length Cut 1in (10878)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 80G (63083)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 100G (63074)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 60G (63062)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 240G (63079)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 400G (63071)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47163)
- Cgw Abrasives Abrasive Rolls