Shop All Abrasive Rolls
Cgw Abrasives
Abrasive Roll, 1.5x50 yd., A/O, 240G
Mfr # 63079
Zoro # G4100089
product price: $26.19
/ea
Sold in multiples of 4 for $104.76
$104.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 63079
- Zoro # G4100089
- Country of Origin Turkey
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Item | Shop Roll |
Description
Abrasive Roll,1.5x50 yd.,A/O,240G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 50, Diameter 2 Inch - Green Color (BD2050)
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05220V8)
- AMERICO Global Industrial„¢ 18" Scrubbing Pad, Blue, 5 Per Case (400418)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X (57-4-24-100T)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 320G (63070)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 60G (63062)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 400G (63071)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 120G (63085)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- CLESCO SS-012096-120A Spiral Coated Abrasive Sanding Sleeve (SS-012096-120A)
- Cgw Abrasives Abrasive Rolls