Shop All Abrasive Rolls
Cgw Abrasives
Abrasive Roll, 1.5x50 yd., A/O, 180G
Mfr # 63077
Zoro # G4099930
Sold in multiples of 4 for $85.96
$85.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 63077
- Zoro # G4099930
- Country of Origin Turkey
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Item | Shop Roll |
Description
Abrasive Roll,1.5x50 yd.,A/O,180G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT CerRapid cutting disc EXTRA THIN, steel, STAINLESS, Disc Dia: 115mm (563256 115)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- WEILER Knot Wire Cup Wire Brush, Arbor, 3-1/2" (93434)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 400G (63071)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 60G (63062)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 120G (63085)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 240G (63079)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 100G (63074)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- Cgw Abrasives Abrasive Rolls