Shop All Abrasive Rolls
Cgw Abrasives
Abrasive Roll, 1.5x50 yd., A/O, 120G
Mfr # 63075
Zoro # G4099921
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 63075
- Zoro # G4099921
- Country of Origin Turkey
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Item | Shop Roll |
Description
Abrasive Roll,1.5x50 yd.,A/O,120G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X .035 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-4035)
- DEWALT 7" x 5/8"-11 40g XP flap disc (DW8270)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000028435)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 320G (63070)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 40G (63095)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 60G (63062)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 80G (63083)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 100G (63074)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 400G (63071)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136208)
- Cgw Abrasives Abrasive Rolls