Shop All Grinding Cones & Plugs
Cgw Abrasives
Abrasive Cone, 2 in Max Diameter, 3 in THK Head, 24R Grit, Coarse Grade, Aluminum Oxide Abrasive
Mfr # 36238
Zoro # G809612043
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36238
- Zoro # G809612043
- UPC # 655332362380
- Country of Origin United States
- Category Grinding Cones & Plugs
Description
CGW Abrasive Cone, 2 in Diameter Maximum, 3 in Head Thickness, 24R Grit, Coarse Grade, Resin Bond, Conical Shape, Shape Code: T16, 5/8-11 Thread, 18100 rpm Maximum, Aluminum Oxide Abrasive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1/2" (66253022702)
- UNITED ABRASIVES/SAIT SAIT 23824 Z-Tech™ High Performance Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23824)
- PFERD W220 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/4" Shank (36311)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370800)
- CGW ABRASIVES Grinding Cone, 2x3x5/8-11, A16R, T16 (49021)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- PFERD 3/8" x 5/8" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit (46045)
- NORTON ABRASIVES Grinding Plug w/Rnd Tip, 2 Dia, 20 Grit, ZA (66253344389)
- PFERD POLICAP® Abrasive Cap Set - 650 Pieces - Assorted (46091)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 24 G, ZA (66253344391)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 20 G, ZA (66253344387)
- Cgw Abrasives Grinding Cones & Plugs