Shop All Carbide Burs
Cgw Abrasives
38506 Bench Wheel, Green Silicon Carbide 6in x 3/4, 1in Arbor, 100 Grit
Mfr # 38506-CGW
Zoro # G311638067
product price: $34.35
/ea
$34.35
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
- Brand Cgw Abrasives
- MFR # 38506-CGW
- Zoro # G311638067
- Country of Origin China
- Category Carbide Burs
Description
CGW 38506 Bench Wheel, Green Silicon Carbide,Type 1, 6 x 3/4, 1in Arbor, 100, IFeatures: General purpose off-hand work6-8in include bushing for 1/2in, 5/8in, 3/4in and 1in for 8in wheels arbor holes10-12in x 1 1/4in includes bushing for 1 1/4in, 1in and 3/4in arbors12-14in x 2in includes bushing for 1 1/2in, 1 1/4in and 1in arborsNew improved bond, reduces dressing and is freer cutting, reducing heat Specifications: Abrasive MaterialGreen Silicon CarbideApplicable MaterialsNon-Ferrous Metals; Tungsten CarbideApplicationsSharpeningArbor Diam Nom 1 inDia. Nom 6 inGrit100Hardness GradeIQuantity1 per cartonSpeed Max 4,456 rpmThickness Nom 3/4 inTool ShapeType 1Wt.1.58 lb
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
- CENTURY DRILL & TOOL Alum Grinding Wheel, 4-1/2x1/4in, Type 27 (75550)
- WEILER 1/4" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21093)
- UNITED ABRASIVES/SAIT SAIT 24051 Iron Worker™ General Purpose Chop Saw Wheels 14" x 3/32" x 1", 1 Pack (24051)
- 3M Dsc Pad Hub&Retainer Nut 28416, 2-1/2inxM14-2internal, 1/pk (28416)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 2in (17453)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24292)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000)
- WIDIA Carbide Bur, Ball Shape (M40332)
- SGSPRO Carbide Bur, Taper, 3/8in., Shank 1/4in (15228)
- WIDIA Carbide Router, Diamond Cut, 3/8 In (M34841)
- Cgw Abrasives Carbide Burs