Shop All Chop Saws & Cut-Off Saws
Cgw Abrasives
14"x3/32"x1" GP T1 Chop Saw Wheel (10-Pack)
Mfr # 35576
Zoro # G3379180
product price: $57.49
/pk 10, $5.75/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/32 in
- Diameter 14 in
- Arbor Size 1 in
- Max. RPM 4400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35576
- Zoro # G3379180
- UPC # 655332355764
- Country of Origin Israel
- Category Chop Saws & Cut-Off Saws
Dimensions
Diameter | 14 in |
Arbor Size | 1 in |
Details
Thickness | 3/32 in |
Max. RPM | 4400 |
Description
Chop Saw Wheel 14x3/32x1 GP T1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Handheld Coring Drill, 120/240VAC, 15A, 6" (DM230)
- DRILL AMERICA 1"-16 HSS Plug Hand Tap (DWTST1-16P)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- ASIMETO 36 pc Steel Grade 0 Asimeto Gauge Block Set (7650020)
- DAKE Cold Saw, Corded, 3-5/8" Cutting Capacity (974315-2)
- WEATHERHEAD Hydraulic Hose Saw 110 VAC, 1463031 (ET9100-07-110)
- DEWALT Cutoff Guard (DWE46266N)
- MILWAUKEE TOOL Cut-Off Tool and Bandsaw (2522-20, 2529-20)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- MILWAUKEE TOOL Cut-Off Tool Kit and Light, 4.0Ah Battery (2522-21XC, 2367-20)
- DEWALT 14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System (D28715)
- Cgw Abrasives Power Saws