Shop All Square End Mills
Cgs Tool
Vmax Mx Series Variable Helix Square End: 6Fl 5/8" Dia X 3/4" Loc X 3" Oal W/Nacro Coating
Mfr # MX260-6250
Zoro # G806910777
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8
- End Mill Material Carbide
- Length of Cut 3/4
- Shank Dia. 5/8
- Overall Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # MX260-6250
- Zoro # G806910777
- Country of Origin United States
- Category Square End Mills
Dimensions
Milling Diameter | 5/8 |
Length of Cut | 3/4 |
Shank Dia. | 5/8 |
Overall Length | 3 |
Details
End Mill Material | Carbide |
Finish | nACRo |
End Mill Style | Square End |
End Mill Application | Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials |
Helix Angle | 38 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- HHIP 10 Piece R8 3-20mm Round Collet Set (3903-0006)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 8 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91720-11-06)
- CHARLES LEONARD Open Center Protractor, Plastic, 6" Ruler Edge, Clear (77106)
- CGS TOOL Hi Velocity Sq End 4Fl 1/8" Dia 1/2" Loc 1-1/2" Oal W/Altin Coating (HV140-1250)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal W/Altin (120-0938-ALTiN)
- CGS TOOL 4 Flute Stub Length Sq End Mill 5/16"Dia 1/2"Loc 2"Oal (240-3125)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 1/2" Dia X 5/8" Loc X 2-1/2" Oal W/Nacro Coating (MX260-5000)
- CGS TOOL 2 Flute Stub Length Sq End Mill 1/8"Dia 1/4"Loc 1-1/2"Oal (220-1250)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4), Finish - Machining: Uncoated (60816)
- Cgs Tool End Mills