Shop All Square End Mills
Cgs Tool
Vmax Mx Series Variable Helix Square End: 6Fl 1/4" Dia X 1/2" Loc X 2" Oal W/Nacro Coating
Mfr # MX260-2500
Zoro # G606910991
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4
- End Mill Material Carbide
- Length of Cut 1/2
- Shank Dia. 1/4
- Overall Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # MX260-2500
- Zoro # G606910991
- Country of Origin United States
- Category Square End Mills
Dimensions
Milling Diameter | 1/4 |
Length of Cut | 1/2 |
Shank Dia. | 1/4 |
Overall Length | 2 |
Details
End Mill Material | Carbide |
Finish | nACRo |
End Mill Application | Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials |
Helix Angle | 38 |
End Mill Style | Square End |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-1/16HEX)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- STANLEY Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange (10-189C)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48532)
- CGS TOOL 2 Flute Stub Length Sq End Mill 1/8"Dia 1/4"Loc 1-1/2"Oal (220-1250)
- CGS TOOL 4 Flute Dem Sq End Stub Length 1/8"Dia 3/16"Loc 1-1/2"Oal (440-1250)
- CGS TOOL 4Fl 30 Deg Sq End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (140-1250)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 3/16" Dia X 3/8" Loc X 2" Oal W/Nacro Coating (MX260-1875)
- CGS TOOL Hi Velocity Sq End 4Fl 1/8" Dia 1/2" Loc 1-1/2" Oal W/Altin Coating (HV140-1250)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- Cgs Tool End Mills