Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Stub Cr Series 4Fl 7/16" Dia 5/8" Loc 2-1/2 Oal W/.015-.020 Rad And Altin Coating
Mfr # HV243-4375
Zoro # G406916018
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius .015-.020
- Length of Cut 5/8
- Shank Diameter 7/16
- Overall Length 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # HV243-4375
- Zoro # G406916018
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | .015-.020 |
Length of Cut | 5/8 |
Shank Diameter | 7/16 |
Overall Length | 2-1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 4", Carbon Steel (02570)
- KO-KEN Extension Bar 1/4 Square 28mm 1/4 Sq. Drive (2760-28)
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WALTER Metric Corner Radius & Corner Chamfer End Mills Ceramic shoulder/slot (MC275-16.0E6P150-WIS10)
- Cgs Tool End Mills