Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Cr Series 4Fl 5/8" Dia 1-1/4" Loc 6"Oal 4" Ext Reach W/.030-.035 Rad & Altin Coating
Mfr # HV143-6251
Zoro # G006916227
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius .030-.035
- Overall Length 6
- Length of Cut 1-1/4
- Shank Diameter 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # HV143-6251
- Zoro # G006916227
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | .030-.035 |
Overall Length | 6 |
Length of Cut | 1-1/4 |
Shank Diameter | 5/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- CP CHICAGO PNEUMATIC FLAT CHISEL 12 in .580 HEX (6158132220)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- Cgs Tool Corner Radius End Mills