Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Cr Series 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext. Reach W/.015-.020 Cr And Altin Coating
Mfr # HV143-3126
Zoro # G506916215
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius .015-.020
- Length of Cut 13/16
- Shank Diameter 5/16
- Overall Length 4
Product Information
- Brand Cgs Tool
- MFR # HV143-3126
- Zoro # G506916215
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | .015-.020 |
Length of Cut | 13/16 |
Shank Diameter | 5/16 |
Overall Length | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MK DIAMOND PRODUCTS Pro24 Tile Saw, 10", 1-1/2 HP (153243)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11/32 in Size, Deep Socket, Black Phosphate (49-66-6118)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97930)
- Cgs Tool Corner Radius End Mills