Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Cr Series 4Fl 3/8" Dia 1" Loc 6" Oal W/.015-.020 Cr 4" Ext Reach And Altin Coating
Mfr # HV143-3752
Zoro # G006916241
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius .015-.020
- Shank Diameter 3/8
- Overall Length 6
- Length of Cut 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # HV143-3752
- Zoro # G006916241
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | .015-.020 |
Shank Diameter | 3/8 |
Overall Length | 6 |
Length of Cut | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.2mm X 0.002mm Metric Dial Test Indicator (4400-1014)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- SATA Electronic Torque 1/2in Drive Wrench 25- (ST96527SC)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- FREUD Radius Cove and Bead Groove Bit, 5/32 (39-112)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- Cgs Tool End Mills