Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Cr Series 4Fl 3/4" Dia 1-1/2" Loc 6" Oal 4" Ext Reach W/.030 Rad & Altin Coating
Mfr # HV143-7502
Zoro # G606916269
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.03
- Length of Cut 1-1/2
- Overall Length 6
- Shank Diameter 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # HV143-7502
- Zoro # G606916269
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 |
Length of Cut | 1-1/2 |
Overall Length | 6 |
Shank Diameter | 3/4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YV11)
- FLEMING SUPPLY 2-pack Shovel, Rake and Tool Holder with Hooks, Wall Mounted Organizer for Home and Garden Tools (593819VDV)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- Cgs Tool End Mills