Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Cr Series 4Fl 1/8" Dia 1/2" Loc 1-1/2" Oal .010 Cr & Altin Coating
Mfr # HV143-1250
Zoro # G906916747
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.01
- Overall Length 1-1/2
- Length of Cut 1/2
- Shank Diameter 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # HV143-1250
- Zoro # G906916747
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.01 |
Overall Length | 1-1/2 |
Length of Cut | 1/2 |
Shank Diameter | 1/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- POSI LOCK Jaw Puller, 3" Jaw Reach, 2 tons Cap. (203)
- TEKTON 3/8 Inch Drive x M12 Long Triple Square Bit Socket (SHB18412)
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (704105)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Overall Length: 1-1/2" (MEF-040-250-3-010)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- Cgs Tool Corner Radius End Mills