Shop All Corner Radius End Mills
Cgs Tool
Hi Velocity Cr Series 4Fl 1" Dia 1-1/2" Loc 5" Oal 3" Ext. Reach W/.030 Cr And Altin Coating
Mfr # HV143-1001
Zoro # G406915455
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.03
- Length of Cut 1-1/2
- Shank Diameter 1
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # HV143-1001
- Zoro # G406915455
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 |
Length of Cut | 1-1/2 |
Shank Diameter | 1 |
Overall Length | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- PROSKIT Die Set Insul ated Terminals, 8 AWG, 22-18 (9PK-3003D27)
- REMGRIT 3" Circular Saw Blade (GC302)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88418)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- Cgs Tool Corner Radius End Mills