Shop All Square End Mills
Cgs Tool
Ferocious 3X - Sq End 3Fl 1/4" Dia 3/4" Loc 2-1/2" W/Zrn Coating
Mfr # 5306-S
Zoro # G506916116
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4
- Overall Length 2-1/2
- Shank Diameter 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # 5306-S
- Zoro # G506916116
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4 |
Overall Length | 2-1/2 |
Shank Diameter | 1/4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A21)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33 (K0648.25211A3X50)
- MAG-MATE Inspection Mirror, Bendable, 11-1/2 In. (IMS103)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 2In (50 Pack) (DWA2SQ3IRB)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 1/8" Dia X 1/2" Loc X 1-1/2" Oal W/Nacro Coating (MX160-1250)
- CGS TOOL Hi Velocity Sq End 4Fl 1/8" Dia 1/2" Loc 1-1/2" Oal W/Altin Coating (HV140-1250)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 3/16" Dia X 3/8" Loc X 2" Oal W/Nacro Coating (MX260-1875)
- CGS TOOL 4 Flute Dem Sq End Stub Length 1/8"Dia 3/16"Loc 1-1/2"Oal W/Altin Coating (440-1250-ALTiN)
- CGS TOOL 4 Flute Dem Sq End Stub Length 3/16"Dia 3/16"Shank 3/8"Loc 2"Oal (440-1875)
- CGS TOOL 4Fl 30 Deg Sq End Mill 1/2"Dia 1"Loc 3"Oal W/Altin (140-5000-ALTiN)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- Cgs Tool End Mills