Shop All Ball End Mills
Cgs Tool
Ferocious 3X - Ball End 3Fl 5/16" Dia 1" Loc 2-1/2" Uncoated
Mfr # BN5312
Zoro # G806915239
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 2-1/2
- Shank Diameter 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # BN5312
- Zoro # G806915239
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1 |
Overall Length | 2-1/2 |
Shank Diameter | 5/16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9" (43-511)
- IRWIN MITR/TBLE SAW BLAD12""72T (14082)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- POSI LOCK Long Jaw, For Puller (PH-11654L)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 1/4" x 3/4, End Mill Style: Square (CCMG-808-B-DIA)
- Cgs Tool Ball End Mills