Shop All Spotting Drills
Cgs Tool
90 Deg Spot Drill 5/8" Dia 5/8" Shk 1-1/4" Loc 3" Oal
Mfr # 590-6250
Zoro # G306910741
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 20
- Overall Length 3
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 590-6250
- Zoro # G306910741
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 20 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #59 (44129)
- WELLER Cutting Tip, PK2 (6150)
- TEKTON T45 Star T-Handle Key (KTT32450)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- Cgs Tool Spotting Drills