Shop All Carbide End Mills
Cgs Tool
5Fl 45 Deg End Mill 5/16"Dia 1-1/4"Loc 4"Oal
Mfr # 45016
Zoro # G206910742
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 4
- End Mill Style Square End
- Length of Cut 1-1/4
- Shank Dia. 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # 45016
- Zoro # G206910742
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Milling Diameter | 5/16 |
Length of Cut | 1-1/4 |
Shank Dia. | 5/16 |
Details
Material | Carbide |
End Mill Style | Square End |
Helix Angle | 45 |
End Mill Application | Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Handguarded Bullpoint Chisel, 12in L (80205)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (477566)
- WESTWARD Centering Bit, 5/16 In., OAL 6 In (22UX28)
- WILLIAMS Williams Chain Nose Plier, Long Nose, 6-3/4" (PL-75C)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/4"Dia 1-1/2"Loc 4"Oal W/.040" Radius (CR1330)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1-1/4"Loc 3"Oal W/.030" Radius (CR1020)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/4"Dia 1-1/2"Loc 4"Oal W/Altin (1030-ALTiN)
- CGS TOOL The Beast Roughing End Mill 3Fl 1/2"Dia 1"Loc 3"Oal W/.030" Radius W/Altin (CR1318-ALTiN)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/16"Dia 5/8"Loc 2"Oal W/.020" Radius (CR1003)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1"Loc 3"Oal W/.030" Radius (CR1018)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20423400)
- Cgs Tool End Mills