Shop All Carbide End Mills
Cgs Tool
5Fl 45 Deg End Mill 1/4"Dia 3/4"Loc 2-1/2"Oal
Mfr # 45010
Zoro # G706910792
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2-1/2
- Milling Diameter 1/4
- End Mill Style Square End
- Length of Cut 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 45010
- Zoro # G706910792
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2 |
Milling Diameter | 1/4 |
Length of Cut | 3/4 |
Shank Dia. | 1/4 |
Details
Material | Carbide |
End Mill Style | Square End |
Helix Angle | 45 |
End Mill Application | Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP72)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (80675)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- GARDNER BENDER Rocker Switch, SPST, 20A, 125VAC, On/Off (GSW-45)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/4"Dia 3/4"Loc 2-1/2"Oal W/.020" Radius W/Altin (CR1006-ALTiN)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/4"Dia 1-1/2"Loc 4"Oal W/.040" Radius (CR1330)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/4"Dia 1-1/2"Loc 4"Oal W/Altin (1030-ALTiN)
- CGS TOOL 4 Flute Dem Sq End Stub Length 3/8"Dia 3/8"Shank 5/8"Loc 2-1/2"Oal W/Altin Coating (440-3750-ALTiN)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1-1/4"Loc 3"Oal W/.030" Radius (CR1020)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/8"Dia 1"Loc 2-1/2"Oal W/.025" Radius W/Altin (CR1312-ALTiN)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat (GEC-187-4-030X)
- Cgs Tool Carbide End Mills