Shop All Carbide End Mills
Cgs Tool
5Fl 45 Deg End Mill 1/4"Dia 1-1/4"Loc 4"Oal W/Altin
Mfr # 45011-ALTiN
Zoro # G506910732
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 4
- End Mill Style Square End
- Finish ALTiN
- Length of Cut 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 45011-ALTiN
- Zoro # G506910732
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4 |
Overall Length | 4 |
Length of Cut | 1-1/4 |
Shank Dia. | 1/4 |
Details
Material | Carbide |
End Mill Style | Square End |
Finish | ALTiN |
End Mill Application | Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials |
Helix Angle | 45 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-84 E-0800)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- KLEIN TOOLS Illuminated Fish Rod Tip (56119)
- CGS TOOL 4 Flute Dem Sq End Stub Length 3/8"Dia 3/8"Shank 5/8"Loc 2-1/2"Oal W/Altin Coating (440-3750-ALTiN)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/4"Dia 3/4"Loc 2-1/2"Oal W/.020" Radius W/Altin (CR1006-ALTiN)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/16"Dia 5/8"Loc 2"Oal W/.020" Radius (CR1003)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/4"Dia 1-1/2"Loc 4"Oal W/.040" Radius (CR1330)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/8"Dia 1"Loc 2-1/2"Oal W/.025" Radius W/Altin (CR1312-ALTiN)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1"Loc 3"Oal W/Altin (1018-ALTiN)
- OSG Carbide End Mill, 1/4 in. dia., 3/8 in Cut (VG464-2500)
- Cgs Tool End Mills