Shop All Spotting Drills
Cgs Tool
5/8"Dia 120-De Pt Carb Spot Drill
Mfr # 520-6250
Zoro # G106910880
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 30
- Overall Length 3
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 520-6250
- Zoro # G106910880
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 30 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool Scissor, 5 in Overall L (31-003553)
- BON TOOL Bon 14-487 Band Tightener (14-487)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 12 pt Metric Socket, 12 Points (43713)
- SUNEX ® Tools 1/4 in. 0.5 HP Angled Die Grinder (SX5206)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 3/16x3/4" (HDRNC-3/16-60)
- Cgs Tool Spotting Drills