Shop All Spotting Drills
Cgs Tool
5/16"Dia 120-De Pt Carb Spot Drill
Mfr # 520-3125
Zoro # G106910897
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 30
- Overall Length 2-1/2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 520-3125
- Zoro # G106910897
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-1/2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 30 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST LOOK 4 In. Replacement Scraper Blade (793574)
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (445633)
- PELICAN Shoulder Strap with Logo, 1470/1490/95 (1472)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- LINK 1/4 X 2 HSS 120° Spot & Center Drill (97-L2-401)
- BLAIR Cutter Premium Spotweld, Std Pilot (11094)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- Cgs Tool Spotting Drills