Shop All Corner Radius End Mills
Cgs Tool
4Fl Std Cr End Mill 3/8" Dia 1" Loc 2-1/2" Oal W/.050 Cr
Mfr # CR143-3750.050
Zoro # G306917139
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.05
- Overall Length 2-1/2
- Shank Diameter 3/8
- Length of Cut 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR143-3750.050
- Zoro # G306917139
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.05 |
Overall Length | 2-1/2 |
Shank Diameter | 3/8 |
Length of Cut | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J07516)
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- KEYSCO TOOLS Scraper, Stiff, 1-1/2", Carbon Steel (77340)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- Cgs Tool Corner Radius End Mills