Shop All Corner Radius End Mills
Cgs Tool
4Fl Std Cr End Mill 3/4" Dia 1-1/2" Loc 4" Oal W/.020 Rad
Mfr # CR143-7500.020
Zoro # G006915985
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.02
- Shank Diameter 3/4
- Overall Length 4
- Length of Cut 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR143-7500.020
- Zoro # G006915985
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 |
Shank Diameter | 3/4 |
Overall Length | 4 |
Length of Cut | 1-1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- STANLEY Medium Cups 14325 (H1200132150)
- DEWALT Wide Roller Material Support (DW7027)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0500T100R030)
- Cgs Tool End Mills