Shop All Corner Radius End Mills
Cgs Tool
4Fl Std Cr End Mill 3/16" Dia 5/8" Loc 2" Oal W/.030 Cr
Mfr # CR143-1875.030
Zoro # G706915919
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.03
- Shank Diameter 3/16
- Overall Length 2
- Length of Cut 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR143-1875.030
- Zoro # G706915919
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 |
Shank Diameter | 3/16 |
Overall Length | 2 |
Length of Cut | 5/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- THE BRUSH MAN Replacement 8In. Flooring Scraper Blade #Scraper-8, 50 PK (BLADE-SCRAPER-8)
- MAKITA Makita® 4-1/2" Angle Grinder, 9557NB, 6 Amp, 10,000 RPM, 5/8"-1, AC/DC (9557NB)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- Cgs Tool Corner Radius End Mills