Shop All Corner Radius End Mills
Cgs Tool
4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad
Mfr # CR143-5000.060
Zoro # G806916076
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.06
- Length of Cut 1
- Shank Diameter 1/2
- Overall Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR143-5000.060
- Zoro # G806916076
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 |
Length of Cut | 1 |
Shank Diameter | 1/2 |
Overall Length | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- WESTWARD Plain L Key, 14 mm Tip Size, 9 11/64 in Long, 14 mm Short (54TU86)
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- Cgs Tool End Mills