Shop All Corner Radius End Mills
Cgs Tool
4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.020 Rad
Mfr # CR143-5000.020
Zoro # G606915408
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.02
- Length of Cut 1
- Shank Diameter 1/2
- Overall Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR143-5000.020
- Zoro # G606915408
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 |
Length of Cut | 1 |
Shank Diameter | 1/2 |
Overall Length | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 1/2" (14-1216)
- KO-KEN Bit Socket TORX T27 80mm 1/4 Sq. Drive (2025.80-T27)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- Cgs Tool End Mills