Shop All Corner Radius End Mills
Cgs Tool
4Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.060 Rad
Mfr # CR143-1000.060
Zoro # G206915303
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.06
- Overall Length 4
- Length of Cut 1-1/2
- Shank Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR143-1000.060
- Zoro # G206915303
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 |
Overall Length | 4 |
Length of Cut | 1-1/2 |
Shank Diameter | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" L x 5 TPI Reciprocating Saw Blade (48-00-8526)
- BOSCH Bosch BT 150 Tripod (BT150)
- QUALTECH Screw Extractor Set, 5 Piece, For Use With Up to 34 Screws, Carbon Steel, Bright (DEWEZS1-5)
- GREENLEE Pump, Hyd Power 980 (980)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- WALTER ConeFit H3E68118-E12-12-3 (H3E68118-E12-12-3)
- Cgs Tool End Mills