Shop All Corner Radius End Mills
Cgs Tool
4Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad
Mfr # CR143-1000.020
Zoro # G706915629
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.02
- Length of Cut 1-1/2
- Shank Diameter 1
- Overall Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # CR143-1000.020
- Zoro # G706915629
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 |
Length of Cut | 1-1/2 |
Shank Diameter | 1 |
Overall Length | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- REMCO Hand Scraper, 0.88 in L, Blue (6963)
- MIRKA Dual Operator, Air Supply Y-Fitting (MV-DOF-A)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad & Altin (CR143-6250.060-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- CGS TOOL 4Fl Std Cr End Mill 5/8" Dia 1-1/4" Loc 3-1/2" Oal W/.060 Rad (CR143-6250.060)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- YG-1 TOOL CO 4 Flute Corner Radius Roughing Flat Shank XSpeed Carbide End Mill (G92932)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- Cgs Tool End Mills