Shop All Square End Mills
Cgs Tool
4Fl 30 Deg Sq End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal
Mfr # 140-1250
Zoro # G906915269
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/2
- Overall Length 1-1/2
- Shank Diameter 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 140-1250
- Zoro # G906915269
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/2 |
Overall Length | 1-1/2 |
Shank Diameter | 1/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Riveter, Right Angle, Steel, Spring Loaded (MR55C5)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10F)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 3/16" Dia X 3/8" Loc X 2" Oal W/Nacro Coating (MX260-1875)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 4Fl 1/8" Dia X 1/2" Loc X 1-1/2" Oal W/Nacro Coating (MX140-1250)
- CGS TOOL 2 Flute Stub Length Sq End Mill 1/8"Dia 1/4"Loc 1-1/2"Oal (220-1250)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- CGS TOOL 2 Flute Stub Length Sq End Mill 3/16"Dia 3/8"Loc 2"Oal (220-1875)
- CGS TOOL Hi Velocity Sq End 4Fl 1/8" Dia 1/2" Loc 1-1/2" Oal W/Altin Coating (HV140-1250)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- Cgs Tool Square End Mills