Shop All Ball End Mills
Cgs Tool
4Fl 30 Deg Profile Ball End W/ Reduced Neck 3/16"Dia 1/4"Loc W/ 1-5/8" Reach 3"Oal
Mfr # 8003
Zoro # G606916443
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/4
- Shank Diameter 1/4
- Overall Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # 8003
- Zoro # G606916443
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/4 |
Shank Diameter | 1/4 |
Overall Length | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Squeeze Action, 2.06 In, 200 (424)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- DRILL AMERICA 1/4"-28 Carbon Steel Hand Tap Set (DWTS1/4-28)
- MILESCRAFT Drill Block Plus Handheld Drilling Guide w/9 Bushing Sizes. Easy to Cut On Flat, Edge Or Round Stock (1336)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 1, Number of Flutes: 3 (EMG-404-EB)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-464X)
- Cgs Tool Ball End Mills