Shop All Ball End Mills
Cgs Tool
4Fl 30 Deg Profile Ball End W/ Reduced Neck 1/2"Dia 13/16"Loc W/ 1-5/8" Reach 4"Oal W/Altin
Mfr # 8009-ALTiN
Zoro # G706915667
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 13/16
- Shank Diameter 1/2
- Overall Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # 8009-ALTiN
- Zoro # G706915667
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 13/16 |
Shank Diameter | 1/2 |
Overall Length | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52364D2B103200)
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- CROWN TOOLS Marking Gauge - Beech (20162)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- OSG Carbide End Mill, 1/16 D, 3/16 Cut (HP441-0625-BN)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3052035)
- Cgs Tool Ball End Mills