Shop All Ball End Mills
Cgs Tool
4Fl 30 Deg Ball End Mill 5/16"Dia 13/16"Loc 2-1/2"Oal
Mfr # 142-3125
Zoro # G906916990
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 13/16
- Overall Length 2-1/2
- Shank Diameter 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 142-3125
- Zoro # G906916990
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 13/16 |
Overall Length | 2-1/2 |
Shank Diameter | 5/16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- PROTO 3/8 in Drive Socket Set Metric, SAE 63 Pieces 1/4 in to 1 in, 5.5 mm to 20 mm , Chrome (J52363S)
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet X1 (TPSGROMX1)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (15589D2B123660)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- OSG Carbide End Mill, 402BN, 9.0mm D, 22mm Cut (402-3543-BN)
- Cgs Tool Ball End Mills