Shop All Ball End Mills
Cgs Tool
4Fl 30 Deg Ball End Mill 3/16"Dia 5/8"Loc 2"Oal W/Altin
Mfr # 142-1875-ALTiN
Zoro # G906915900
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8
- Shank Diameter 3/16
- Overall Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 142-1875-ALTiN
- Zoro # G906915900
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/8 |
Shank Diameter | 3/16 |
Overall Length | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Torque Wrench, Rating 10 to 150 ft. (TW-12)
- HOUGEN Pilot for 6 in. DOC 12,000-Series Annular Cutters (6-10528)
- BON TOOL Bon 24-165 Linoleum Roller, W/Extension Handle (24-165)
- FREUD Thick Stock Aluminum Metal Blade, 8 (LU89M008)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- Cgs Tool Ball End Mills