Shop All Ball End Mills
Cgs Tool
4Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal
Mfr # 142-1719
Zoro # G306915623
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8
- Shank Diameter 3/16
- Overall Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # 142-1719
- Zoro # G306915623
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/8 |
Shank Diameter | 3/16 |
Overall Length | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5181)
- FROST CUTLERY COMPANY Lock Ii Ss Folder Knife (15-891SS)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- WESTWARD Comb. Wrench, 1-11/16", SAE, Black Oxide (54RZ41)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- Cgs Tool Ball End Mills