Shop All Ball End Mills
Cgs Tool
4 Flute Xl Length Ball End Mill 5/8"Dia 3"Loc 6"Oal
Mfr # 842-6250
Zoro # G706915452
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3
- Overall Length 6
- Shank Diameter 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgs Tool
- MFR # 842-6250
- Zoro # G706915452
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3 |
Overall Length | 6 |
Shank Diameter | 5/8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Stubby Ratcheting Wrench Set, Combination (JSCVS-9S)
- GROZ Indestructible Club Hammer, 4 lb., 12" (34501)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (J7218HF)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- CGS TOOL 4Fl 30 Deg Ball End Mill 1/8"Dia 1/2"Loc 1-1/2"Oal (142-1250)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- CGS TOOL 4 Flute Dem Ball End Stub Length 1/16"Dia 1/8"Shank1/8"Loc 1-1/2"Oal W/Altin Coating (442-0625-ALTiN)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0470" (3/64) (59447-C4)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430)
- Cgs Tool Ball End Mills