Shop All Spotting Drills
Cgs Tool
3/8"Dia 90-Deg Pt Carb Spot Drill
Mfr # 590-3750
Zoro # G406910917
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 20
- Overall Length 2-1/2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 590-3750
- Zoro # G406910917
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-1/2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 20 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Extension Set, SAE (3500)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 824 Straight Pipe Wrench 24" (31105) (31700)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41914)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- LINK 5/8 X 6 Cobalt 82° Spot & Center Drill (97-CO-403)
- LINK 3/8 X 2 HSS 82° Spot & Center Drill (97-L2-396)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- Cgs Tool Countersinks, Center Drills & Spotting Drills