Shop All Spotting Drills
Cgs Tool
3/8"Dia 120-De Pt Carb Spot Drill
Mfr # 520-3750
Zoro # G306910932
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 30
- Overall Length 2-1/2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 520-3750
- Zoro # G306910932
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-1/2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 30 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- KO-KEN Socket 8mm 12 Point 32mm 3/8 Sq. Drive (13405M-8)
- MONTEZUMA Utility Box, Steel, Black, 30 in W x 12-1/2 in D x 9 in H (MKDB30B)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 2MT Mount Size, Steel (JK-16 MT2)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- Cgs Tool Countersinks, Center Drills & Spotting Drills