Shop All Spotting Drills
Cgs Tool
3/4"Dia 120-De Pt Carb Spot Drill
Mfr # 520-7500
Zoro # G806910968
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 30
- Overall Length 3-1/2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 520-7500
- Zoro # G806910968
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3-1/2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 30 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- CRESCENT WRENCH COMBINATION 1/2"" (CCW5)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 2" x 12" (48-62-4085)
- USG Ceiling Texture Coarse 40Lb (540790)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- BLAIR Cutter, 11/16", 3 pcs. (11128-3)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- STM 134 Left Handed HSS Spotting And Centering Drill (116345)
- WIVCO DESIGN $SPOT EZE WELD DRILL 5/16"-3" (WITH25003)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- Cgs Tool Spotting Drills