Shop All Spotting Drills
Cgs Tool
3/16"Dia 90-Deg Pt Carb Spot Drill
Mfr # 590-1875
Zoro # G906910943
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 20
- Overall Length 2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 590-1875
- Zoro # G906910943
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 20 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6"L, Round (LBH010)
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- BLAIR Spotweld Pilots for BLR11090, 3 pcs. (11121)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT HSCO 6.5mm-GERMANY (DF1465)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- Cgs Tool Countersinks, Center Drills & Spotting Drills