Shop All Spotting Drills
Cgs Tool
3/16"Dia 120-De Pt Carb Spot Drill
Mfr # 520-1875
Zoro # G906910974
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 30
- Overall Length 2
- Drill Bit Grouping Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgs Tool
- MFR # 520-1875
- Zoro # G906910974
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 30 |
Drill Bit Grouping | Drill Point |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Triangles, Triangle Set-6"-45/90 degrees and 8"-30/60 degrees (KT-90)
- JOHNSON LEVEL & TOOL Electronic Digital Level, Case, Batteries (40-6060)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426,48-22-8429,48-22-8432)
- ABANAKI Skimmer, Disc, 12 In, 7 RPM, 110VAC (SMD12)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TITANIUM 8.0mm (DF1680T)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- M.A. FORD Twister 145° Spotting Drill, 1/8 (200S12500A)
- WIVCO DESIGN $SPOT EZE WELD DRILL 5/16"-3" (WITH25003)
- Cgs Tool Spotting Drills